Motion
01345180
01345180 01345180 8PC 1-1/16-1-1/2X16 HS
MI ITEM #11714147
MFR #01345180
List Price$884.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
01345180 01345180 8PC 1-1/16-1-1/2X16 HS
MI ITEM #11714147
MFR #01345180

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$884.87/each for your price

Overview

Mfr description
01345180 01345180 8PC 1-1/16-1-1/2X16 HS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.

Specifications

  • Material
    High Speed Steel
  • Number Of Pieces
    8
  • Shank Diameter
    0.5000 in
  • Coolant Delivery
    No
  • Point Type
    Standard
  • Drill Bit Size
    1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/8 in, 1-5/16 in, 1-7/16 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought