Motion
01345404
01345404 01345404 40PC 33/64-1-1/2" BLK
MI ITEM #11714148
MFR #01345404
List Price$1,247.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
01345404 01345404 40PC 33/64-1-1/2" BLK
MI ITEM #11714148
MFR #01345404

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,247.18/each for your price

Overview

Mfr description
01345404 01345404 40PC 33/64-1-1/2" BLK
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.

Specifications

  • Material
    High Speed Steel
  • Number Of Pieces
    40
  • Shank Diameter
    0.5000 in
  • Coolant Delivery
    No
  • Point Type
    Standard
  • Drill Bit Size
    1 in, 1-1/16 in, 1-1/2 in, 1-1/8 in, 11/16 in, 13/16 in, 15/16 in, 17/32 in, 19/32 in, 21/32 in, 23/32 in, 25/32 in, 27/32 in, 29/32 in, 3/4 in, 31/32 in, 33/64 in, 35/64 in, 37/64 in, 39/64 in, 41/64 in, 43/64 in, 45/64 in, 47/64 in, 49/64 in, 5/8 in, 51/64 in, 53/64 in, 55/64 in, 57/64 in, 59/64 in, 61/64 in, 63/64 in, 7/8 in, 9/16 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought