Motion
01347152
1/4" Screw, 3-1/2" Length Under Head, Steel, Hex Head Lag Screw - Zinc Plated, Grade 2
Mi Item #11714193
MFR #01347152
Price$129.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, 3-1/2" Length Under Head, Steel, Hex Head Lag Screw - Zinc Plated, Grade 2
Mi Item #11714193
MFR #01347152

Mfr description
01347152 01347152 1/4 X 3-1/2 ZINC PLATE
  • Hex head types have flat bearing surfaces, sharp corners and six uniform sides
  • They are used with flat washers and are tightened with wrenches in limited-clearance applications
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.25/each

Specifications

Dimensions

  • Length
    3-1/2 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    1/4 in

Details

  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex
  • Material
    Steel
  • Material Grade
    Grade 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)