Motion
01347301
3/8" Screw, 3-1/2" Length Under Head, Steel, Hex Head Lag Screw - Zinc Plated, Grade 2
MI ITEM #11714208
MFR #01347301
List Price$129.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, 3-1/2" Length Under Head, Steel, Hex Head Lag Screw - Zinc Plated, Grade 2
MI ITEM #11714208
MFR #01347301

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$129.25/each for your price

Overview

Mfr description
01347301 01347301 3/8 X 3-1/2 ZINC PLATE
  • Hex head types have flat bearing surfaces, sharp corners and six uniform sides
  • They are used with flat washers and are tightened with wrenches in limited-clearance applications
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    3-1/2 in
  • Head Type
    Hex
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Material Grade
    Grade 2
  • Length Measurement Type
    Length Under Head
  • Screw Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought