Overview
Mfr description
01351444 01351444 1-11/16" 118D HSS BLK
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
- Oxide prevents chip building, galling and welding on the workpiece
- It is commonly used on low carbons, stainless steel and iron based ferrous metals
- Regular, also known as medium spiral bits, are used in general purpose applications
- They are used on soft, nonferrous materials
- Spiral flutes are constructed of a higher flute angle to remove chips easier.
Specifications
- Cutting DirectionRight Hand
- Drill Bit Size1.6875 in
- Flute Length5-1/8 in
- Drill Bit FinishOxide
- Drill Bit MaterialHigh Speed Steel
- Drill Bit GradeGeneral Purpose
- Drill Point Angle118°
- Flute TypeSpiral
- Point TypeStandard
- Overall Length8 in
- Shank TypeStraight
- Threaded ShankNo
- Web ConfigurationParallel
- Spiral TypeRegular Spiral
- Web ThinningWeb-Thinned
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data