Motion
01358423
#42 118° Spiral Flute High Speed Steel Screw Machine Drill Bit Oxide Finish, Right Hand Cut, 3/4" Flute Length, 1-3/4" OAL, Standard Point, Straight Shank
Mi Item #11714332
MFR #01358423
Price$2.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#42 118° Spiral Flute High Speed Steel Screw Machine Drill Bit Oxide Finish, Right Hand Cut, 3/4" Flute Length, 1-3/4" OAL, Standard Point, Straight Shank
Mi Item #11714332
MFR #01358423

Mfr description
01358423 01358423 NO.42 118D HSS BLACK S
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Oxide prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and iron based ferrous metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.08/each

Specifications

Dimensions

  • Drill Bit Size
    0.0935 in
  • Drill Point Angle
    118°
  • Flute Length
    3/4 in
  • Overall Length
    1-3/4 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Oxide
  • Drill Bit Grade
    General Purpose
  • Drill Bit Material
    High Speed Steel
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Threaded Shank
    No
  • Web Configuration
    Parallel
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)