Motion
01360098
9/64" 118° Spiral Flute High Speed Steel Screw Machine Drill Bit Bright Finish, Left Hand Cut, 15/16" Flute Length, 1-15/16" OAL, Standard Point, Straight Shank
Mi Item #11714377
MFR #01360098
Price$2.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/64" 118° Spiral Flute High Speed Steel Screw Machine Drill Bit Bright Finish, Left Hand Cut, 15/16" Flute Length, 1-15/16" OAL, Standard Point, Straight Shank
Mi Item #11714377
MFR #01360098

Mfr description
01360098 01360098 9/64" HSS LH SCREW MAC
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.25/each

Specifications

Dimensions

  • Drill Bit Size
    0.1406 in
  • Drill Point Angle
    118°
  • Flute Length
    15/16 in
  • Overall Length
    1-15/16 in

Details

  • Cutting Direction
    Left Hand
  • Drill Bit Finish
    Bright
  • Drill Bit Grade
    General Purpose
  • Drill Bit Material
    High Speed Steel
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Threaded Shank
    No
  • Web Configuration
    Parallel
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)