Motion
01360106
5/32" 118° Spiral Flute High Speed Steel Screw Machine Drill Bit Bright Finish, Left Hand Cut, 1" Flute Length, 2-1/16" OAL, Standard Point, Straight Shank
Mi Item #11714378
MFR #01360106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32" 118° Spiral Flute High Speed Steel Screw Machine Drill Bit Bright Finish, Left Hand Cut, 1" Flute Length, 2-1/16" OAL, Standard Point, Straight Shank
Mi Item #11714378
MFR #01360106

Mfr description
01360106 01360106 5/32" HSS LH SCREW MAC
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    0.1562 in
  • Drill Point Angle
    118°
  • Flute Length
    1 in
  • Overall Length
    2-1/16 in

Details

  • Cutting Direction
    Left Hand
  • Drill Bit Finish
    Bright
  • Drill Bit Grade
    General Purpose
  • Drill Bit Material
    High Speed Steel
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Threaded Shank
    No
  • Web Configuration
    Parallel
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)