Motion
01360221
11/32" 118° Spiral Flute High Speed Steel Screw Machine Drill Bit Bright Finish, Left Hand Cut, 1-11/16" Flute Length, 3" OAL, Standard Point, Straight Shank
MI ITEM #11714390
MFR #01360221
List Price$7.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/32" 118° Spiral Flute High Speed Steel Screw Machine Drill Bit Bright Finish, Left Hand Cut, 1-11/16" Flute Length, 3" OAL, Standard Point, Straight Shank
MI ITEM #11714390
MFR #01360221

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.23/each for your price

Overview

Mfr description
01360221 01360221 11/32" HSS LH SCREW MA
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
  • Spiral flutes are constructed of a higher flute angle to remove chips easier.

Specifications

  • Cutting Direction
    Left Hand
  • Drill Bit Size
    0.3438 in
  • Flute Length
    1-11/16 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    High Speed Steel
  • Drill Bit Grade
    General Purpose
  • Drill Point Angle
    118°
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Overall Length
    3 in
  • Shank Type
    Straight
  • Threaded Shank
    No
  • Web Configuration
    Parallel
  • Spiral Type
    Regular Spiral
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought