Overview
Mfr description
01360387 01360387 19/32" HSS LH SCREW MA
- Bright provides a smooth, polished finish on the tool
- It increases chip flow in softer materials such as aluminum, wood and plastic
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
- Regular, also known as medium spiral bits, are used in general purpose applications
- They are used on soft, nonferrous materials
- Spiral flutes are constructed of a higher flute angle to remove chips easier.
Specifications
- Cutting DirectionLeft Hand
- Drill Bit Size0.5938 in
- Flute Length2-5/8 in
- Drill Bit FinishBright
- Drill Bit MaterialHigh Speed Steel
- Drill Bit GradeGeneral Purpose
- Drill Point Angle118°
- Flute TypeSpiral
- Point TypeStandard
- Overall Length4-1/8 in
- Shank TypeStraight
- Threaded ShankNo
- Web ConfigurationParallel
- Spiral TypeRegular Spiral
- Web ThinningWeb-Thinned
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data