Motion
01370220
11/32" 135° Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 1-11/16" Flute Length, 3" OAL
MI ITEM #11714430
MFR #01370220
Price$8.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/32" 135° Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 1-11/16" Flute Length, 3" OAL
MI ITEM #11714430
MFR #01370220

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.75/each

Specifications

Dimensions

  • Drill Bit Size
    0.3438 in
  • Drill Point Angle
    135°
  • Flute Length
    1-11/16 in
  • Overall Length
    3 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Bright
  • Drill Bit Grade
    Heavy Duty
  • Drill Bit Material
    Cobalt

Overview

Mfr description
01370220 01370220 11/32 COBALT SCREW MAC
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought