Motion
01370303
15/32" 135° Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 2-1/8" Flute Length, 3-5/8" OAL
MI ITEM #11714438
MFR #01370303
List Price$21.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/32" 135° Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 2-1/8" Flute Length, 3-5/8" OAL
MI ITEM #11714438
MFR #01370303

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.48/each for your price

Overview

Mfr description
01370303 01370303 15/32 COBALT SCREW MAC
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Size
    0.4688 in
  • Flute Length
    2-1/8 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Cobalt
  • Drill Bit Grade
    Heavy Duty
  • Drill Point Angle
    135°
  • Overall Length
    3-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought