Motion
01376805
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.9375 in OD, 0.3125 in Width, Open, Without Snap Ring
MI ITEM #11714448
MFR #01376805
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.9375 in OD, 0.3125 in Width, Open, Without Snap Ring
MI ITEM #11714448
MFR #01376805

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01376805 01376805 3/8X15/16X5/16 OPEN UN
  • Round bore bearings are designed for mounting on round shafts
  • Unground full complement radial ball bearings are used for moderate axial loads up to 1,500 RPMS
  • They are hardned for maximum shock resistance.

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Housing Material
    Carbon steel
  • Flange Type
    Without Flange
  • Max Rpm
    2500 rpm
  • Number Of Rows
    1
  • Radial Dynamic Load Capacity
    371 lbf
  • Manufacturer Catalog Number
    01376805
  • Style
    Open
  • Type
    Unground Full Complement
  • Features & Benefits
    Round bore bearings are designed for mounting on round shafts • Unground full complement radial ball bearings are used for moderate axial loads up to 1,500 RPMS • They are hardned for maximum shock resistance.
  • Description
    01376805 01376805 3/8X15/16X5/16 OPEN UN
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 1376805 is a 0.3750 in bore radial deep groove ball bearing with a 0.9375 in outside diameter and 0.3125 in width, open for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text