Motion
01376854 (21710-01)

Value Collection
01376854 (21710-01)

Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 1.0625 in OD, 0.2500 in Width, Without Snap Ring
Mi Item #11714451
MFR #01376854 (21710-01)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
01376854 (21710-01)

Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 1.0625 in OD, 0.2500 in Width, Without Snap Ring
Mi Item #11714451
MFR #01376854 (21710-01)

Mfr description
01376854 01376854 1/4X1 1/16X1/4 OPEN UN
  • Round bore bearings are designed for mounting on round shafts
  • Unground full complement radial ball bearings are used for moderate axial loads up to 1,500 RPMS
  • They are hardned for maximum shock resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Outside Diameter  
    1.0625 in
  • Overall Width  
    0.2500 in

Details

  • Bore Type
    Straight
  • Description
    01376854 01376854 1/4X1 1/16X1/4 OPEN UN
  • Features & Benefits
    Round bore bearings are designed for mounting on round shafts • Unground full complement radial ball bearings are used for moderate axial loads up to 1,500 RPMS • They are hardned for maximum shock resistance.
  • Flange Type
    Without Flange
  • Housing Material
    Carbon steel
  • Long Description
    The 01376854 (21710-01) is a 0.2500 in bore radial deep groove ball bearing with a 1.0625 in outside diameter and 0.2500 in width for standard use.
  • Manufacturer Catalog Number
    01376854 (21710-01)
  • Max Rpm
    2500 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    484 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Open
  • Type
    Unground Full Complement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)