Motion
01376888 (21715-01)

Value Collection
01376888 (21715-01)

Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 1.0625 in OD, 0.3750 in Width, Without Snap Ring
MI ITEM #11714453
MFR #01376888 (21715-01)
List Price$25.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
01376888 (21715-01)

Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 1.0625 in OD, 0.3750 in Width, Without Snap Ring
MI ITEM #11714453
MFR #01376888 (21715-01)

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.10/each for your price

Overview

Mfr description
01376888 01376888 3/8X1 1/16X3/8 OPEN UN
  • Round bore bearings are designed for mounting on round shafts
  • Unground full complement radial ball bearings are used for moderate axial loads up to 1,500 RPMS
  • They are hardned for maximum shock resistance.

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Housing Material
    Carbon steel
  • Flange Type
    Without Flange
  • Max Rpm
    2500 rpm
  • Number Of Rows
    1
  • Radial Dynamic Load Capacity
    484 lbf
  • Manufacturer Catalog Number
    01376888 (21715-01)
  • Style
    Open
  • Type
    Unground Full Complement
  • Features & Benefits
    Round bore bearings are designed for mounting on round shafts • Unground full complement radial ball bearings are used for moderate axial loads up to 1,500 RPMS • They are hardned for maximum shock resistance.
  • Description
    01376888 01376888 3/8X1 1/16X3/8 OPEN UN
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 01376888 (21715-01) is a 0.3750 in bore radial deep groove ball bearing with a 1.0625 in outside diameter and 0.3750 in width for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought