Motion
01377258
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3125 in ID, 1.1250 in OD, 0.3750 in Width, Open, Without Snap Ring
MI ITEM #11714481
MFR #01377258
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3125 in ID, 1.1250 in OD, 0.3750 in Width, Open, Without Snap Ring
MI ITEM #11714481
MFR #01377258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01377258 01377258 5/16X1 1/8X7/16 OPEN U
  • Round bore bearings are designed for mounting on round shafts
  • Unground full complement radial ball bearings are used for moderate axial loads up to 1,500 RPMS
  • They are hardned for maximum shock resistance.

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Housing Material
    Carbon steel
  • Flange Type
    With Flange
  • Inner Ring Width
    0.4370 in
  • Max Rpm
    1500 rpm
  • Number Of Rows
    1
  • Radial Dynamic Load Capacity
    533 lbf
  • Manufacturer Catalog Number
    01377258
  • Style
    Open
  • Type
    Unground Full Complement
  • Features & Benefits
    Round bore bearings are designed for mounting on round shafts • Unground full complement radial ball bearings are used for moderate axial loads up to 1,500 RPMS • They are hardned for maximum shock resistance.
  • Flange Outside Diameter
    1.2500 in
  • Description
    01377258 01377258 5/16X1 1/8X7/16 OPEN U
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 1377258 is a 0.3125 in bore radial deep groove ball bearing with a 1.1250 in outside diameter and 0.3750 in width, open for general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text