Motion
01377274
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1870 in OD, 0.3750 in Width, Without Snap Ring
MI ITEM #11714483
MFR #01377274
Price$32.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1870 in OD, 0.3750 in Width, Without Snap Ring
MI ITEM #11714483
MFR #01377274

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Flange Outside Diameter
    1.2500 in
  • Inner Ring Width
    0.4370 in
  • Outside Diameter  
    1.1870 in
  • Overall Width  
    0.3750 in

Details

  • Bore Type
    Straight
  • Description
    01377274 01377274 1/2X1 3/16X7/16 OPEN U
  • Features & Benefits
    Round bore bearings are designed for mounting on round shafts • Unground full complement radial ball bearings are used for moderate axial loads up to 1,500 RPMS • They are hardned for maximum shock resistance.
  • Flange Type
    With Flange
  • Housing Material
    Carbon steel
  • Long Description
    The 1377274 is a 0.5000 in bore radial deep groove ball bearing with a 1.1870 in outside diameter and 0.3750 in width for durability.
  • Manufacturer Catalog Number
    01377274
  • Max Rpm
    1500 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    533 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Open
  • Type
    Unground Full Complement

Overview

Mfr description
01377274 01377274 1/2X1 3/16X7/16 OPEN U
  • Round bore bearings are designed for mounting on round shafts
  • Unground full complement radial ball bearings are used for moderate axial loads up to 1,500 RPMS
  • They are hardned for maximum shock resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought