Motion
01377431
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.8750 in OD, 0.5000 in Width, Without Snap Ring
Mi Item #11714495
MFR #01377431
Price$57.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.8750 in OD, 0.5000 in Width, Without Snap Ring
Mi Item #11714495
MFR #01377431

Mfr description
01377431 01377431 3/4X1 7/8X9/16 OPEN UN
  • Round bore bearings are designed for mounting on round shafts
  • Unground full complement radial ball bearings are used for moderate axial loads up to 1,500 RPMS
  • They are hardned for maximum shock resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.08/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Flange Outside Diameter
    2.0000 in
  • Inner Ring Width
    0.5620 in
  • Outside Diameter  
    1.8750 in
  • Overall Width  
    0.5000 in

Details

  • Bore Type
    Straight
  • Description
    01377431 01377431 3/4X1 7/8X9/16 OPEN UN
  • Features & Benefits
    Round bore bearings are designed for mounting on round shafts • Unground full complement radial ball bearings are used for moderate axial loads up to 1,500 RPMS • They are hardned for maximum shock resistance.
  • Flange Type
    With Flange
  • Housing Material
    Carbon steel
  • Long Description
    The 1377431 is a 0.7500 in bore radial deep groove ball bearing with a 1.8750 in outside diameter and 0.5000 in width for industrial applications.
  • Manufacturer Catalog Number
    01377431
  • Max Rpm
    1500 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1,291 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Open
  • Type
    Unground Full Complement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)