Motion
01377563 (22261-77)

Value Collection
01377563 (22261-77)

Radial/Deep Groove Ball Bearing - Straight Bore, 0.4375 in ID, 1.3750 in OD, 0.4375 in Width, Double Shielded, Without Snap Ring
MI ITEM #11714501
MFR #01377563 (22261-77)
List Price$23.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
01377563 (22261-77)

Radial/Deep Groove Ball Bearing - Straight Bore, 0.4375 in ID, 1.3750 in OD, 0.4375 in Width, Double Shielded, Without Snap Ring
MI ITEM #11714501
MFR #01377563 (22261-77)

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.95/each for your price

Overview

Mfr description
01377563 01377563 7/16X1 3/8X7/16 SHIELD
  • Double shield refers to two shields, one on each side of the bearing
  • The shield is located on the outer race does not make contact with the inner race
  • Ideal for very high speeds, but does not prevent smaller contaminants from entering the bearing
  • They are more economical than seals
  • Round bore bearings are designed for mounting on round shafts
  • Unground retainer type bearings are used at moderate speeds up to 2,500
  • They are economical and offer an anti-friction operation.

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Housing Material
    Carbon steel
  • Flange Type
    Without Flange
  • Max Rpm
    2500 rpm
  • Number Of Rows
    1
  • Radial Dynamic Load Capacity
    915 lbf
  • Manufacturer Catalog Number
    01377563 (22261-77)
  • Style
    Double Shield
  • Type
    Unground Retainer Type
  • Features & Benefits
    • Double shield refers to two shields, one on each side of the bearing • The shield is located on the outer race does not make contact with the inner race • Ideal for very high speeds, but does not prevent smaller contaminants from entering the bearing • They are more economical than seals • Round bore bearings are designed for mounting on round shafts • Unground retainer type bearings are used at moderate speeds up to 2,500 • They are economical and offer an anti-friction operation.
  • Description
    01377563 01377563 7/16X1 3/8X7/16 SHIELD
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 01377563 (22261-77) is a 0.4375 in bore radial deep groove ball bearing with a 1.3750 in outside diameter and 0.4375 in width, double shielded for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text