Motion
01377712
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3125 in ID, 0.8750 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring
MI ITEM #11714503
MFR #01377712
List Price$56.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3125 in ID, 0.8750 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring
MI ITEM #11714503
MFR #01377712

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.55/each for your price

Overview

Mfr description
01377712 01377712 5/16X29/32X5/16 SEALED
  • Double Seal Bearings are factory lubricated with oil or grease and designed to retain lubricants while keeping contaminates out
  • The seal is on each side of the bearing and is located on the outer race making some contact with the inner race
  • Round bore bearings are designed for mounting on round shafts
  • Unground retainer type bearings are used at moderate speeds up to 2,500
  • They are economical and offer an anti-friction operation.

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Housing Material
    Carbon steel
  • Flange Type
    Without Flange
  • Max Rpm
    2500 rpm
  • Number Of Rows
    1
  • Radial Dynamic Load Capacity
    450 lbf
  • Manufacturer Catalog Number
    01377712
  • Style
    Double Seal
  • Type
    Unground Retainer Type
  • Features & Benefits
    • Double Seal Bearings are factory lubricated with oil or grease and designed to retain lubricants while keeping contaminates out • The seal is on each side of the bearing and is located on the outer race making some contact with the inner race • Round bore bearings are designed for mounting on round shafts • Unground retainer type bearings are used at moderate speeds up to 2,500 • They are economical and offer an anti-friction operation.
  • Description
    01377712 01377712 5/16X29/32X5/16 SEALED
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 1377712 is a 0.3125 in bore radial deep groove ball bearing with a 0.8750 in outside diameter and 0.3125 in width, double sealed for harsh environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text