Motion
01377910
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.3438 in Width, Double Sealed, Without Snap Ring
Mi Item #11714506
MFR #01377910
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.3438 in Width, Double Sealed, Without Snap Ring
Mi Item #11714506
MFR #01377910

Mfr description
01377910 01377910 3/8X7/8X13/32 SEALED U
  • Double Seal Bearings are factory lubricated with oil or grease and designed to retain lubricants while keeping contaminates out
  • The seal is on each side of the bearing and is located on the outer race making some contact with the inner race
  • Round bore bearings are designed for mounting on round shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Inner Ring Width
    0.4060 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.3438 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    01377910 01377910 3/8X7/8X13/32 SEALED U
  • Features & Benefits
    • Double Seal Bearings are factory lubricated with oil or grease and designed to retain lubricants while keeping contaminates out • The seal is on each side of the bearing and is located on the outer race making some contact with the inner race • Round bore bearings are designed for mounting on round shafts • Unground retainer type bearings are used at moderate speeds up to 2,500 • They are economical and offer an anti-friction operation.
  • Flange Type
    With Flange
  • Housing Material
    Carbon steel
  • Long Description
    The 1377910 is a 0.3750 in bore radial deep groove ball bearing with a 0.8750 in outside diameter and 0.3438 in width, double sealed for durability.
  • Manufacturer Catalog Number
    01377910
  • Max Rpm
    2500 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    450 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Double Seal
  • Type
    Unground Retainer Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)