Motion
01378330
#33 135° Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 7/8" Flute Length, 1-7/8" OAL
Mi Item #11714539
MFR #01378330
Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#33 135° Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 7/8" Flute Length, 1-7/8" OAL
Mi Item #11714539
MFR #01378330

Mfr description
01378330 01378330 NO.33 COB.SCREW MACH.D
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.20/each

Specifications

Dimensions

  • Drill Bit Size
    0.1130 in
  • Drill Point Angle
    135°
  • Flute Length
    7/8 in
  • Overall Length
    1-7/8 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Bright
  • Drill Bit Grade
    Heavy Duty
  • Drill Bit Material
    Cobalt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)