Motion
01378355
#35 135° Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 7/8" Flute Length, 1-7/8" OAL
MI ITEM #11714541
MFR #01378355
Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#35 135° Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 7/8" Flute Length, 1-7/8" OAL
MI ITEM #11714541
MFR #01378355

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.20/each

Specifications

Dimensions

  • Drill Bit Size
    0.1100 in
  • Drill Point Angle
    135°
  • Flute Length
    7/8 in
  • Overall Length
    1-7/8 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Bright
  • Drill Bit Grade
    Heavy Duty
  • Drill Bit Material
    Cobalt

Overview

Mfr description
01378355 01378355 NO.35 COB.SCREW MACH.D
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought