Motion
01378389
#38 135° Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 13/16" Flute Length, 1-13/16" OAL
MI ITEM #11714544
MFR #01378389
List Price$1.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#38 135° Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 13/16" Flute Length, 1-13/16" OAL
MI ITEM #11714544
MFR #01378389

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.73/each for your price

Overview

Mfr description
01378389 01378389 NO.38 COB.SCREW MACH.D
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Size
    0.1015 in
  • Flute Length
    13/16 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Cobalt
  • Drill Bit Grade
    Heavy Duty
  • Drill Point Angle
    135°
  • Overall Length
    1-13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought