1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
01378504
#50 135° Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 11/16" Flute Length, 1-11/16" OAL
MI ITEM #
11714556
MFR #
01378504
Price
$1.55
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
Value Collection 01378504
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
01378504
#50 135° Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 11/16" Flute Length, 1-11/16" OAL
MI ITEM #
11714556
MFR #
01378504
Mfr description
01378504 01378504 NO.50 COB.SCREW MACH.D
Bright provides a smooth, polished finish on the tool
It increases chip flow in softer materials such as aluminum, wood and plastic
Cobalt is harder than high speed steel and provides better wear resistance
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.55
/each
Add to Cart
Specifications
Dimensions
Drill Bit Size
0.0700 in
Drill Point Angle
135°
Flute Length
11/16 in
Overall Length
1-11/16 in
Details
Cutting Direction
Right Hand
Drill Bit Finish
Bright
Drill Bit Grade
Heavy Duty
Drill Bit Material
Cobalt
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items