Motion
01378579
#57 135° Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 1/2" Flute Length, 1-3/8" OAL
MI ITEM #11714563
MFR #01378579
List Price$0.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#57 135° Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 1/2" Flute Length, 1-3/8" OAL
MI ITEM #11714563
MFR #01378579

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.98/each for your price

Overview

Mfr description
01378579 01378579 NO.57 NOT SPLIT PT COB
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Size
    0.0430 in
  • Flute Length
    1/2 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Cobalt
  • Drill Bit Grade
    Heavy Duty
  • Drill Point Angle
    135°
  • Overall Length
    1-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought