Motion
01379031
0.242" 135° Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 1-3/8" Flute Length, 2-1/2" OAL, Split Point
Mi Item #11714569
MFR #01379031
Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.242" 135° Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 1-3/8" Flute Length, 2-1/2" OAL, Split Point
Mi Item #11714569
MFR #01379031

Mfr description
01379031 01379031 LETTER C COBALT SCREW
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.28/each

Specifications

Dimensions

  • Drill Bit Size
    0.2420 in
  • Drill Point Angle
    135°
  • Flute Length
    1-3/8 in
  • Overall Length
    2-1/2 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Bright
  • Drill Bit Grade
    Heavy Duty
  • Drill Bit Material
    Cobalt
  • Point Type
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)