Motion
01379072
0.261" 135° Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 1-7/16" Flute Length, 2-5/8" OAL, Split Point
MI ITEM #11714572
MFR #01379072
List Price$4.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.261" 135° Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 1-7/16" Flute Length, 2-5/8" OAL, Split Point
MI ITEM #11714572
MFR #01379072

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.58/each for your price

Overview

Mfr description
01379072 01379072 LETTER G COBALT SCREW
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Size
    0.2610 in
  • Flute Length
    1-7/16 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Cobalt
  • Drill Bit Grade
    Heavy Duty
  • Drill Point Angle
    135°
  • Point Type
    Split Point
  • Overall Length
    2-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought