Motion
01379247
0.397" 135° Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 1-15/16" Flute Length, 3-5/16" OAL, Split Point
MI ITEM #11714589
MFR #01379247
Price$13.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.397" 135° Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 1-15/16" Flute Length, 3-5/16" OAL, Split Point
MI ITEM #11714589
MFR #01379247

Mfr description
01379247 01379247 LETTER X COBALT SCREW
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.18/each

Specifications

Dimensions

  • Drill Bit Size
    0.3970 in
  • Drill Point Angle
    135°
  • Flute Length
    1-15/16 in
  • Overall Length
    3-5/16 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Bright
  • Drill Bit Grade
    Heavy Duty
  • Drill Bit Material
    Cobalt
  • Point Type
    Split Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)