Motion
01380047
1/16" 130° High Speed Steel Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, Straight Shank, 1-7/8" OAL, Standard Point
Mi Item #11714592
MFR #01380047
Price$1.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" 130° High Speed Steel Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, Straight Shank, 1-7/8" OAL, Standard Point
Mi Item #11714592
MFR #01380047

Mfr description
01380047 01380047 1/16" SLOW SPIRAL DRIL
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.55/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in
  • Flute Length
    7/8 in
  • Overall Length
    1-7/8 in

Details

  • Coolant Delivery
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    General Purpose
  • Drill Point
    130
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Point Type
    Standard
  • Series
    BS27
  • Shank Type
    Straight
  • Spiral Type
    Slow Spiral
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)