Motion
01380138
13/64" 130° High Speed Steel Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, Straight Shank, 3-5/8" OAL, Standard Point
Mi Item #11714601
MFR #01380138
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/64" 130° High Speed Steel Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, Straight Shank, 3-5/8" OAL, Standard Point
Mi Item #11714601
MFR #01380138

Mfr description
01380138 01380138 13/64" SLOW SPIRAL DRI
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    13/64 in
  • Flute Length
    2-7/16 in
  • Overall Length
    3-5/8 in

Details

  • Coolant Delivery
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    General Purpose
  • Drill Point
    130
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Point Type
    Standard
  • Series
    BS27
  • Shank Type
    Straight
  • Spiral Type
    Slow Spiral
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)