Overview
Mfr description
01388123 01388123 NO.12 SLOW SPIRAL DRIL
- Bright provides a smooth, polished finish on the tool
- It increases chip flow in softer materials such as aluminum, wood and plastic
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
- Slow spiral bits have wider flutes and are used in heavier feeds
- They are used on nonferrous materials including aluminum, brass, copper and cast iron
- Spiral flutes are constructed with a higher flute angle to remove chips more easily.
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- Coolant DeliveryNo
- Shank TypeStraight
- Flute Length2-5/16 in
- Flute TypeSpiral
- Point TypeStandard
- Overall Length3-1/2 in
- Drill Bit Size0.1890 in
- Cutting DirectionRight Hand
- Spiral TypeSlow Spiral
- Shank Diameter0.1890 in
- Drill Point130
- Drill Bit GradeGeneral Purpose
- Web ConfigurationTapered
- Web ThinningWeb-Thinned
- SeriesBS27
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data