Motion
01388149
#14 130° High Speed Steel Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, Straight Shank, 3-3/8" OAL, Standard Point
MI ITEM #11714634
MFR #01388149
List Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#14 130° High Speed Steel Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, Straight Shank, 3-3/8" OAL, Standard Point
MI ITEM #11714634
MFR #01388149

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.20/each for your price

Overview

Mfr description
01388149 01388149 NO.14 SLOW SPIRAL DRIL
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Slow spiral bits have wider flutes and are used in heavier feeds
  • They are used on nonferrous materials including aluminum, brass, copper and cast iron
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Coolant Delivery
    No
  • Shank Type
    Straight
  • Flute Length
    2-3/16 in
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Overall Length
    3-3/8 in
  • Drill Bit Size
    0.1820 in
  • Cutting Direction
    Right Hand
  • Spiral Type
    Slow Spiral
  • Shank Diameter
    0.1820 in
  • Drill Point
    130
  • Drill Bit Grade
    General Purpose
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
  • Series
    BS27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text