Motion
01390251
2.15mm 118° Spiral Flute High Speed Steel Taper Length Drill Bit - Oxide Finish, 59mm Flute Length, 90mm OAL, Standard Point, Straight Shank
MI ITEM #11714703
MFR #01390251
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.15mm 118° Spiral Flute High Speed Steel Taper Length Drill Bit - Oxide Finish, 59mm Flute Length, 90mm OAL, Standard Point, Straight Shank
MI ITEM #11714703
MFR #01390251

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01390251 01390251 M2.15 118D HSS MET BLK
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Oxide prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Drill Bit Size
    0.0846 in
  • Flute Length
    59.00 mm
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Point Type
    Standard
  • Overall Length
    90.00 mm
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Cutting Direction
    Right Hand
  • Drill Point Angle
    118
  • Flute Type
    Spiral
  • Through Coolant
    No
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text