Specifications
Dimensions
- Drill Bit Size0.1181 in
- Drill Point Angle118
- Flute Length66.00 mm
- Overall Length100.00 mm
Details
- Cutting DirectionRight Hand
- Finish CoatingOxide
- Flute TypeSpiral
- MaterialHigh Speed Steel
- Point TypeStandard
- Shank TypeStraight
- Spiral TypeRegular Spiral
- Through CoolantNo
- Web ConfigurationTapered
- Web ThinningWeb-Thinned
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)