Motion
01391754
4.3mm 118° Spiral Flute High Speed Steel Taper Length Drill Bit - Bright Finish, 82mm Flute Length, 126mm OAL, Standard Point, Straight Shank
Mi Item #11714720
MFR #01391754
Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.3mm 118° Spiral Flute High Speed Steel Taper Length Drill Bit - Bright Finish, 82mm Flute Length, 126mm OAL, Standard Point, Straight Shank
Mi Item #11714720
MFR #01391754

Mfr description
01391754 01391754 M4.3 118D HSS BLK MET
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.48/each

Specifications

Dimensions

  • Drill Bit Size
    0.1693 in
  • Drill Point Angle
    118
  • Flute Length
    82.00 mm
  • Overall Length
    126.00 mm

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Point Type
    Standard
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Through Coolant
    No
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)