Motion
01400134
13/64" 118° Spiral Flute High Speed Steel Taper Length Drill Bit - Oxide Finish, 3-5/8" Flute Length, 6" OAL, Standard Point, Straight Shank
Mi Item #11714786
MFR #01400134
Price$2.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/64" 118° Spiral Flute High Speed Steel Taper Length Drill Bit - Oxide Finish, 3-5/8" Flute Length, 6" OAL, Standard Point, Straight Shank
Mi Item #11714786
MFR #01400134

Mfr description
01400134 01400134 13/64 HSS TAPER LENGTH
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Oxide prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.90/each

Specifications

Dimensions

  • Drill Bit Size
    13/64 in
  • Drill Point Angle
    118
  • Flute Length
    3-5/8 in
  • Overall Length
    6 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Point Type
    Standard
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Through Coolant
    No
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)