Motion
01400423
21/32" 118° Spiral Flute High Speed Steel Taper Length Drill Bit - Oxide Finish, 5-1/8" Flute Length, 9" OAL, Standard Point, Straight Shank
Mi Item #11714810
MFR #01400423
Price$37.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21/32" 118° Spiral Flute High Speed Steel Taper Length Drill Bit - Oxide Finish, 5-1/8" Flute Length, 9" OAL, Standard Point, Straight Shank
Mi Item #11714810
MFR #01400423

Mfr description
01400423 01400423 21/32 HSS TAPER LENGTH
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Oxide prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.33/each

Specifications

Dimensions

  • Drill Bit Size
    21/32 in
  • Drill Point Angle
    118
  • Flute Length
    5-1/8 in
  • Overall Length
    9 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Point Type
    Standard
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Through Coolant
    No
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)