Motion
01400472
47/64" 118° Spiral Flute High Speed Steel Taper Length Drill Bit - Bright Finish, 5-7/8" Flute Length, 9-3/4" OAL, Standard Point, Straight Shank, Series 310
MI ITEM #11714813
MFR #01400472
List Price$44.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
47/64" 118° Spiral Flute High Speed Steel Taper Length Drill Bit - Bright Finish, 5-7/8" Flute Length, 9-3/4" OAL, Standard Point, Straight Shank, Series 310
MI ITEM #11714813
MFR #01400472

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.23/each for your price

Overview

Mfr description
01400472 01400472 47/64" HSS TAPER LENGT
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Drill Bit Size
    47/64 in
  • Flute Length
    5-7/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Type
    Standard
  • Overall Length
    9-3/4 in
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Shank Diameter
    47/64 in
  • Series
    310
  • Cutting Direction
    Right Hand
  • Drill Point Angle
    118
  • Flute Type
    Spiral
  • Through Coolant
    No
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text