Motion
01402106
5/32" 118° 2-Flute High Speed Steel Extra Length Drill Bit;Oxide Finish, 5-1/2" Flute Length, 8" OAL
MI ITEM #11714828
MFR #01402106
List Price$6.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32" 118° 2-Flute High Speed Steel Extra Length Drill Bit;Oxide Finish, 5-1/2" Flute Length, 8" OAL
MI ITEM #11714828
MFR #01402106

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.60/each for your price

Overview

Mfr description
01402106 01402106 5/32X8" 118D HSS BLACK
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals

Specifications

  • Drill Bit Size
  • Flute Length
  • Point Angle
  • Point Type
    Standard
  • Number Of Flutes
  • Overall Length
  • Drill Bit Finish
    Oxide
  • Shank Type
  • Drill Bit Grade
    General Purpose
  • Coolant Delivery
    None
  • Drill Bit Material
    High Speed Steel
  • Spiral Type
    Regular Spiral
  • Cutting Direction
    Right Hand
  • Flute Type
    Spiral
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
  • Threaded Shank
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text