Motion
01408822
1,200 CFH Flow Range, 510 CGA Inlet Connection, Male Fitting, 15 Max psi, Acetylene Welding Regulator - 9/16-18 Thread, 15 Max psi Outlet, Left Hand Rotation
MI ITEM #11714958
MFR #01408822
Price$237.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,200 CFH Flow Range, 510 CGA Inlet Connection, Male Fitting, 15 Max psi, Acetylene Welding Regulator - 9/16-18 Thread, 15 Max psi Outlet, Left Hand Rotation
MI ITEM #11714958
MFR #01408822

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$237.20/each

Specifications

Dimensions

  • Thread Size
    9/16-18

Details

  • Calibrated Flow Range
    1200
  • CGA Inlet Connection
    510
  • Fitting Type
    Male
  • Gas Type
    Acetylene
  • Max Pressure
    15.00 psi
  • Maximum Outlet Pressure
    15
  • Rotation
    Left Hand

Overview

Mfr description
01408822 01408822 MEDIUM DUTY CGA510 IMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought