Motion
01408889
8,000 CFH Flow Range, 540 CGA Inlet Connection, Female Fitting, 125 Max psi, Oxygen Welding Regulator - 9/16-18 Thread, 160 Max psi Outlet, Right Hand Rotation
Mi Item #11714964
MFR #01408889
Price$297.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8,000 CFH Flow Range, 540 CGA Inlet Connection, Female Fitting, 125 Max psi, Oxygen Welding Regulator - 9/16-18 Thread, 160 Max psi Outlet, Right Hand Rotation
Mi Item #11714964
MFR #01408889

Mfr description
01408889 01408889 HEAVY DUTY CGA540 IMPO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$297.40/each

Specifications

Dimensions

  • Thread Size
    9/16-18

Details

  • Calibrated Flow Range
    8000
  • CGA Inlet Connection
    540
  • Fitting Type
    Female
  • Gas Type
    Oxygen
  • Max Pressure
    125 psi
  • Maximum Outlet Pressure
    160
  • Rotation
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)