Motion
01408905
1,200 CFH Flow Range, 510 CGA Inlet Connection, Male Fitting, 15 Max psi, Acetylene Welding Regulator - 9/16-18 Thread, 15 Max psi Outlet, Left Hand Rotation
MI ITEM #11714966
MFR #01408905
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,200 CFH Flow Range, 510 CGA Inlet Connection, Male Fitting, 15 Max psi, Acetylene Welding Regulator - 9/16-18 Thread, 15 Max psi Outlet, Left Hand Rotation
MI ITEM #11714966
MFR #01408905

Mfr description
01408905 01408905 HEAVY DUTY CGA510 IMPO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    9/16-18

Details

  • Calibrated Flow Range
    1200
  • CGA Inlet Connection
    510
  • Fitting Type
    Male
  • Gas Type
    Acetylene
  • Max Pressure
    15.00 psi
  • Maximum Outlet Pressure
    15
  • Rotation
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)