Motion
01408939
70 CFH, 580 CGA Inlet, Teflon Seat, Built In Relief Valve, 4,000 Max psi, Argon/CO2 Flowmeter Regulator - 5/8-18 Thread, Right Hand Rotation
Mi Item #11714968
MFR #01408939
Price$208.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
70 CFH, 580 CGA Inlet, Teflon Seat, Built In Relief Valve, 4,000 Max psi, Argon/CO2 Flowmeter Regulator - 5/8-18 Thread, Right Hand Rotation
Mi Item #11714968
MFR #01408939

Mfr description
01408939 01408939 PISTON TYPE ARGON REGU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.35/each

Specifications

Dimensions

  • Thread Size
    5/8-18

Details

  • Calibrated Flow Range
    0-70
  • CGA Inlet Connection
    580
  • Fitting Type
    Male
  • Flow Range
    0-80
  • Gas Type
    Argon
  • Max Pressure
    4,000 psi
  • Maximum Flowmeter
    70
  • Minimum Flowmeter
    0
  • Rotation
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)