Motion
01408947
0 to 60 SCFH Flow Range, 580 CGA Inlet Connection, Male Fitting, 3,000 Max psi, Argon Welding Regulator with Hose - 5/8-18 Thread, Right Hand Rotation
Mi Item #11714969
MFR #01408947
Price$334.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 60 SCFH Flow Range, 580 CGA Inlet Connection, Male Fitting, 3,000 Max psi, Argon Welding Regulator with Hose - 5/8-18 Thread, Right Hand Rotation
Mi Item #11714969
MFR #01408947

Mfr description
01408947 01408947 PISTON TYPE W/ HOSE AR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$334.48/each

Specifications

Dimensions

  • Thread Size
    5/8-18

Details

  • Additional Details
    Includes Hose
  • CGA Inlet Connection
    580
  • Fitting Type
    Male
  • Flow Range
    0-60 SCFH
  • Gas Type
    Argon
  • Max Pressure
    3,000 psi
  • Maximum Flowmeter
    70
  • Minimum Flowmeter
    0
  • Rotation
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)