Motion
01408954
0 to 60 SCFH Flow Range, 320 CGA Inlet Connection, Female Fitting, 3,000 Max psi, Carbon Dioxide Welding Regulator - 5/8-18 Thread, Right Hand Rotation
Mi Item #11714970
MFR #01408954
Price$290.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 60 SCFH Flow Range, 320 CGA Inlet Connection, Female Fitting, 3,000 Max psi, Carbon Dioxide Welding Regulator - 5/8-18 Thread, Right Hand Rotation
Mi Item #11714970
MFR #01408954

Mfr description
01408954 01408954 PISTON TYPE IMPORT CAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$290.78/each

Specifications

Dimensions

  • Thread Size
    5/8-18

Details

  • CGA Inlet Connection
    320
  • Fitting Type
    Female
  • Flow Range
    0-60 SCFH
  • Gas Type
    Carbon Dioxide
  • Max Pressure
    3,000 psi
  • Maximum Flowmeter
    60
  • Minimum Flowmeter
    0
  • Rotation
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)