Motion
01412287
6' Long, 1/8" OD, 304 Stainless Steel Tube 0.035" Wall Thickness
MI ITEM #11714976
MFR #01412287
List Price$62.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 1/8" OD, 304 Stainless Steel Tube 0.035" Wall Thickness
MI ITEM #11714976
MFR #01412287

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$62.05/each for your price

Overview

Mfr description
01412287 01412287 1/8 X .035(6-7 FT ) SS

Specifications

  • Tube Inner Diameter
    0.0550 in
  • Length
    6 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0350 in
  • Outside Diameter
    1/8 in
  • Inside Diameter
    0.0550 in
  • Type
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text