Motion
01412527
6' Long, 5/16" OD, 304 Stainless Steel Tube 0.035" Wall Thickness
MI ITEM #11714978
MFR #01412527
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 5/16" OD, 304 Stainless Steel Tube 0.035" Wall Thickness
MI ITEM #11714978
MFR #01412527

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01412527 01412527 5/16 X .035(6-7FT) SS

Specifications

  • Tube Inner Diameter
    0.2430 in
  • Length
    6 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0350 in
  • Outside Diameter
    5/16 in
  • Inside Diameter
    0.2430 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text