Specifications
Dimensions
- Inside Diameter0.6800 in
- Length6 ft
- Outside Diameter3/4 in
- Tube Inner Diameter0.6800 in
- Wall Thickness0.0350 in
Details
- MaterialStainless Steel
- TypeSeamless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)