Motion
01412584
6' Long, 1/4" OD, 304 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #11714984
MFR #01412584
List Price$59.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 1/4" OD, 304 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #11714984
MFR #01412584

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$59.35/each for your price

Overview

Mfr description
01412584 01412584 1/4 X .049(6-7FT LGTH)

Specifications

  • Tube Inner Diameter
    0.1520 in
  • Length
    6 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0490 in
  • Outside Diameter
    1/4 in
  • Inside Diameter
    0.1520 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought